Mitsubishi Electric Transistor (Source) Output

Sebelum PPN:
Rp9.099.900
Spesifikasi
Common Specifications32 points per common
Current Consumption (mA)410 (inside DC5V)
Dimensions, H x W x D (mm)106x27.8x110
Insulation Resistance (MΩ)10 or more with an insulation resistance tester
Mass (kg)0.12
Number of Outputs32 points
Occupied In/Out Points32 points (I / O assignment: output 32 points)
Output FormatTransistor output (source type)
Protection ClassIP2X
Rated Load Voltage (V)DC5 / 12/24 (Allowable voltage range DC4.25 ~ 28.8V)
Suitable ModelMELSEC iQ-R Series
Surge killerZener diode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan