Mitsubishi Electric Three-phase automatic power factor adjuster VAR series

Sebelum PPN:
Rp49.999.900
Spesifikasi
Data Output6 circuits
Dimensions, H x W x D (mm)144x144x98
Function1 circuit (input)
Insulation Resistance (MΩ)10 or more (DC500V) at the same location as above
Power Consumption (VA)Voltage circuit [each phase 0.1 (110V), 0.2 (220V)], current circuit [each phase 0.1], auxiliary power circuit [11 (AC110V) / 13 (AC220V) / 6W (DC110V)]
Rated Current (A)Input (AC5)
Rated Voltage (V AC)Input [3-phase 3-wire: 110/220, 3-phase 4-wire: Max. 254 (phase voltage)]
Response Time (s)2
Type of controlAutomatic (cyclic/priority/optimal control method), manual (manual ON/manual OFF)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan