Mitsubishi Electric Terminal block

Sebelum PPN:
Rp879.900
Spesifikasi
FunctionDirectly connected to the I / O terminal of the sequencer. Labor savings in I / O wiring man-hours can be achieved by using them instead of terminal blocks or by interrupting the wiring of I / O devices located away from the PLC.
Mass (kg)0.3
Number of Input / Output Points (Points)32 input points or 32 output points (16 input points and 16 output points can be divided)
Outer dimensions, Width W x Height H x Depth D (mm)150x55x45
Suitable ForFX1N, FX3G, FX2N, FX3U, FX1NC, FX2NC, FX3UC, FX3GC
Suitable ModelFX1N, FX3G, FX2N, FX3U, FX1NC, FX2NC, FX3UC, FX3GC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Connector type basic units (FX1NC, FX2NC, FX3UC) and extension block connectors can be converted to terminal blocks, saving man-hours for input / output wiring.

Ulasan Produk

Tidak ada ulasan