Mitsubishi Electric Tension detector

Sebelum PPN:
Rp24.999.900
Spesifikasi
AtmosphereNo corrosive or flammable gases or conductive dust, and not too dusty
Detection AccuracyTemperature drift: 1%/FS or less/20°C, Linearity: ±1% or less, Hysteresis: 0.5% or less
Included BearingSelf-aligning ball bearings
Input Power (V)DC5, 20 mA or less (Brown: DC5 V, Black: GND)
Insulation Resistance (MΩ)DC500 V 100 or more using an insulation resistance tester...measured between all terminals and the housing
Load DirectionCompression (+), tension (-)
Mass (kg)1.2
Maximum Capacity (kg)200% of rated load
Noise ImmunityPower supply: Noise voltage 1000Vp-p pulse width 1μs frequency 30 to 100Hz noise simulator
Operating Humidity Range (%RH)85 or less (no condensation)
Operating Temperature Range (°C)-5 to 60 (no freezing)
Outer Dimensions (mm)Outer diameter Φ105 x width 34.4
Output voltage (V)DC150±30m (when connected to a load resistance of 10kΩ)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shock Resistance (m/s²)98 or less...3 times each in 3 axis directions
Storage Humidity Range (%RH)85 or less (no condensation)
Storage Temperature Range (°C)-5 to 60 (no freezing)
Suitable Shaft Diameter (Φmm)17 (with bearing inserted)
Surface TreatmentExterior parts: Electroless nickel plating
Type of SignWall mounting
Vibration Resistance (m/s²)2 or less
Withstand Voltage (V/minute)AC1000: Measured between all terminals and the housing
polarityOutput voltage polarity under compressive load: Blue +, White -, Under tension load: Blue -, White +

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan