Mitsubishi Electric Surge Absorber Unit

Sebelum PPN:
Rp559.900
Spesifikasi
Mass of Main Unit (kg)0.013
Operating Voltage Range (V)AC12 to 24(50/60Hz), DC12 to 24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification●Terminal specifications: Standard specifications ●Surge absorption element: Varistor ●Internal element specifications: Varistor voltage 47V
Suitable ForAC operation: S-T10~T50, B-T21, S-N38/N48, SR-T5/T9 DC operation: SD-T12 to T50, BD-T21, SRD-T5/T9 Mechanical latch type (AC operation) closing coil: SL-T21 to T50, SRL-T5 Mechanical latch type (DC operation) closing coil: SLD-T21 to T50, SRLD-T5
TypeExternal surge absorber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan