Mitsubishi Electric Simple motion unit

Sebelum PPN:
Rp22.999.900 - Rp44.999.900
Spesifikasi
Input MethodExternal command signal/switching signal (CHG), emergency stop input signal (EMI): positive common/negative common shared (photocoupler insulation)
Input Resistance (kΩ)External command signal/switching signal (CHG): approx. 5.6, emergency stop input signal (EMI): approx. 10
Occupied In/Out Points32 points (I/O allocation: intelligent function unit 32 points)
Operating Voltage Range (V)External command signal/switching signal (CHG): DC21.6 to 26.4V (DC24V/±10%, ripple rate within 5%), Emergency stop input signal (EMI): DC20.4 to 26.4V (DC24V, +10%/-15%, ripple rate within 5%)
Outer Dimensions (mm)90.0(H)x45.0(W)x95.0(D)
Rated Input Current (A)External command signal/switching signal (CHG): approx. 0.005, emergency stop input signal (EMI): approx. 0.0024
Rated Input Voltage (V)External command signal/switching signal (CHG): DC24, emergency stop input signal (EMI): DC24V
Response TimeExternal command signal/switching signal (CHG), emergency stop input signal (EMI): 1 ms or less (OFF→ON, ON→OFF)
Total Extension Distance (m)(Maximum) SSCNETⅢ/H: 1600, SSCNETⅢ: 800
Type of Connection(Servo amplifier) SSCNET III/H (1 line)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan