Mitsubishi Electric Remote I / O unit with IE field network security function

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions, H x W x D (mm)100x23x111.5
Inrush Current (A)Maximum: 1.0/10 ms or less
Installation LocationInside the control panel
Insulation Resistance (MΩ)Between all DC external terminals and earth: DC500V, 10 or more with insulation resistance tester
Leakage Current (mA)(OFF) 0.5 or less
Load current (mA)Maximum: 500/1 point, 4000/1 common (when mounted on the front), for other than front mounting, see the derating diagram
Number of Outputs8 points (single wiring), 4 points (double wiring)
Output FormatSource + Source Type
Power SupplyVoltage: DC24V (ripple rate within 5%) (allowable voltage range DC20.4 to 28.8V), current: 20mA
Protection ClassIP2X
Protective FunctionOutput overload protection function
Rated Load Voltage (V)DC24 (ripple rate within 5%) (allowable voltage range DC20.4 to 28.8)
Shock Resistance (m/s²)Compliant with JIS B 3502 and IEC 61131-2 (147, action time 11 ms, sine half-wave pulse, 3 times each in XYZ/3 directions)
Type of Connection(External wiring) Output section, external power supply section: 40-point 2-piece spring clamp terminal block
Type of Insulation(Output) Photocoupler insulation
Voltage drop (V)(Maximum when ON) DC1.0 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan