Mitsubishi Electric Relay Output

Sebelum PPN:
Rp3.899.900
Spesifikasi
Common SpecificationsNo common (all points independent)
Current Consumption (mA)260 (inside DC5V)
Dimensions, H x W x D (mm)106x27.8x131
Insulation Resistance (MΩ)10 or more with an insulation resistance tester
Mass (kg)0.19
Maximum Switching Voltage (V)AC264 DC125
Number of Outputs8 points
Occupied In/Out Points16 points (I / O assignment: output 16 points)
Operating Frequency (operation/hour)3600
Output FormatContact output
Protection ClassIP1X
Suitable ModelMELSEC iQ-R Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan