Mitsubishi Electric Q173D/Q172D motion controller + servo external signal input module

Sebelum PPN:
Rp16.999.900
Spesifikasi
Current Consumption (A)(DC5V)0.06
Input MethodUpper limit LS input, lower limit LS input, stop signal input, near point DOG/speed/position switching, signal input: sink/source shared (photocoupler insulation)
Mass (kg)0.15
Number of Input PointsServo external control signal, 32, 8 axes (upper limit LS input, lower limit LS input, stop signal input, near DOG/speed/position switching, signal input)
Occupied In/Out Points32 points (I / O allocation: intelligent function unit, 32 points)
Operating Voltage Range (V)Upper limit LS input, lower limit LS input, stop signal input, near point DOG/speed/position switching, signal input: DC10.2 to 26.4 (ripple rate within 5%)
Outer Dimensions (mm)98.0(H)x27.4(W)x90.0(D)
Rated Input Current (A)0.002/0.004
Rated Input Voltage (V)DC12/DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan