Mitsubishi Electric Q173D/Q172D motion controller + manual pulse generator input module

Sebelum PPN:
Rp16.999.900
Spesifikasi
Current Consumption (A)(DC5V)0.38
Input MethodTracking enable input: Shared sink/source (photocoupler isolation)
Mass (kg)0.15
Number of ConnectionsManual pulse generator/incremental synchronization, encoder input: 3 units/1 unit
Number of Input Points3 (Tracking Enable Input)
Occupied In/Out Points32 points (I / O allocation: intelligent function unit, 32 points)
Operating Voltage Range (V)Tracking enable input: DC10.2 to 26.4 (ripple rate within 5%)
Outer Dimensions (mm)98.0(H)x27.4(W)x90.0(D)
Rated Input Current (A)0.002/0.004
Rated Input Voltage (V)DC12/DC24
Response TimeTracking enable input: 0.4ms/0.6ms/1ms (OFF→ON/ON→OFF) *Selectable by parameter, default 0.4ms
SpecificationON voltage/current: Tracking enable input: DC10V or more/2.0mA or more OFF voltage/current: Tracking enable input: DC1.8V or less/0.18mA or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan