Mitsubishi Electric Power management instrument

Sebelum PPN:
Rp21.999.900 - Rp25.999.900
Spesifikasi
Input specifications3 digital inputs
Outer Dimensions (mm)110 x 110 (width x height)
Output specifications1 alarm output
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)5
Rated Voltage (V)AC110/220/440
SpecificationMeasures and displays AC current, AC voltage, power, reactive power, power factor, frequency, electric energy, reactive energy, and harmonic voltage and current of the circuit
TypeGeneral Measurement
Type of Terminal FittingMounting screw method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan