Mitsubishi Electric Output Unit

Sebelum PPN:
Rp3.899.900
Spesifikasi
Connection ShapeSpring clamp terminal block
Current Consumption (mA)100
Mass (kg)About 0.2
Minimum Load Voltage (V)DC5
Number of Outputs16 points
Operation IndicatorLED lights up when output is ON
Output FormatRelay output
Power Input (V)DC30 or less/AC240 or less (AC250V or less when not compliant with CE, UL, cUL standards)
Rated Voltage (V)DC24 (powered from inside the PLC), DC5 (powered from inside the PLC)
Response Time (ms)10
Suitable CPUFX5UJ CPU unit, FX5U CPU unit, FX5UC CPU unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan