Mitsubishi Electric Motion controller

Sebelum PPN:
Rp72.999.900 - Rp93.999.900
Spesifikasi
Current Consumption (A)(DC24 inside) 1.4
In / Out control methodRefresh method
Input MethodGeneral-purpose input signal: shared positive common/negative common (photocoupler insulation), emergency stop input signal: sink/source (photocoupler insulation)
Input Resistance (kΩ)General-purpose input signal: approx. 5.6, emergency stop input signal: approx. 10
Number of Input PointsGeneral purpose input signals: 4, emergency stop input signal: 1
Number of control axesUp to 16 axes
Operating Voltage Range (V)General-purpose input signal: DC21.6 to 26.4 (DC24V/±10%, ripple rate within 5%), emergency stop input signal: DC20.4 to 26.4 (10/-15%, ripple rate within 5%)
Outer Dimensions (mm)168(H)x52(W)x135(D)
Rated Input Current (A)General-purpose input signal: approx. 0.005, emergency stop input signal: approx. 0.0024
Rated Input Voltage (V)General-purpose input signal: DC24, Emergency stop input signal: DC24
Response TimeGeneral-purpose input signal, emergency stop input signal: 1 ms or less (OFF→ON, ON→OFF)
Total Extension Distance (m)(Maximum) SSCNETⅢ/H: 1600, SSCNETⅢ: 800
Type of ConnectionServo amplifier: SSCNETⅢ/H (1 line)
Type of controlStored Program Repetitive Operations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan