Mitsubishi Electric MES interface unit

Sebelum PPN:
Rp36.999.900
Spesifikasi
Applicable ConnectorEthernet port (external wiring): RJ45
Communication Protocol(Ethernet port) Full duplex/half duplex
Current Consumption (A)(DC5V internal) 1.25
Dimensions, H x W x D (mm)106x27.8x110
FunctionEthernet port (supported): Auto negotiation (automatic recognition of 1000BASE-T/100BASE-TX/10BASE-T), Auto MDI/MDI-X (automatic recognition of straight/cross)
Mass (kg)0.25
Number of Channels2 channels (Ethernet)
Occupied In/Out Points32 points (I / O allocation: Intelli 32 points)
Specification●Interface: (Ethernet port) 10BASE-T/100BASE-TX/1000BASE-T●Clock: Obtained from the CPU unit (CPU No. 1 in a multi-CPU system)
Transmission Method(Ethernet port) Baseband
Transmission SpeedEthernet port (data): 10Mbps (10BASE-T) / 100Mbps (100BASE-TX) / 1000Mbps (1000BASE-T)
Type of Connection(Ethernet)IPv4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan