Mitsubishi Electric Mechanically Latched Electromagnetic Relay (DC Operated) SRLD-K Series

Sebelum PPN:
Rp5.699.900 - Rp5.999.900
Spesifikasi
Contact Configuration[Valid] 9a, 8a1b, 7a2b, 6a3b, 5a4b, 4a5b
Electrical Durability[AC-15 class] 500,000 times, [DC-13 class] 500,000 times
Feature[Operating coil] [Power consumption [W]] -, [Operating voltage type] DC, [Instantaneous input [VA]] Closing: 90 (DC), Tripping: 100 (DC), [Continuous input [VA]] -
Function[Charging part protection cover] None, [Operation coil surge absorption] None, [Wiring streamlining terminal] None
Mechanical Durability1 million times
Minimum load[Level] 20V 5mA
Operating Frequency (operation/hour)1200
Rated Insulation Voltage (V)660
Terminal Screw Size[Control circuit] M3.5, [Operation coil] M3.5
Type of SignScrew, DIN rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan