Mitsubishi Electric Mechanically Latched Electromagnetic Contactor (DC Operation Type) SLD-N Series

Sebelum PPN:
Rp55.999.900 - Rp249.999.900
Spesifikasi
Contact Configuration[Enabled] [Main contact (standard)] 3a, [Auxiliary contact (special)] -, [Auxiliary contact (standard)] 2a2b
Electrical Durability[AC-1 class] 250,000 times, [AC-3 class (domestic rating)] 250,000 times, [DC1 class] 250,000 times, [DC2, DC4 class] 250,000 times
Function[Charging part protection cover] None, [Operation coil surge absorption] Closing coil: Yes (except DC24V, 48V), Tripping coil: Yes (except DC24V, 48V), [Wiring rationalization terminal] None
Mechanical Durability250,000 times
Minimum load[Main contact (level)] 48V 200mA, [Auxiliary contact (level)] 20V 3mA
Operating Frequency (operation/hour)[AC-3 class] 1200
Type of SignScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait