Mitsubishi Electric Main circuit B contact type electromagnetic contactor (DC operation type) BD-N series

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
Contact Configuration[Enabled] Main Contacts (Standard): 1a2b Main Contacts (Special): - Auxiliary Contacts (Standard): 2a2b Auxiliary Contacts (Special): -
Electrical Durability500,000 times
FeatureOperating Voltage: DC Power Consumption [W]: 24 Coil Time Constant [ms]: 80
FunctionCoil Surge Absorbing Function: None Terminal Covers: None Wiring Streamlining Terminal: None
Mechanical Durability5 million times
Minimum load[Main contact (level)] 48V 200mA, [Auxiliary contact (level)] 20V 3mA
Operating Frequency (operation/hour)1200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Insulation Voltage (V)690
SpecificationDC operated main b contact
Terminal Screw Size[Main Circuit (Power Side)] Main Circuit (Power Side): M6 [Main Circuit (Load Side)] Main Circuit (Load Side): M6 [Auxiliary Circuit] Operating Circuit: M4 [Operation Coil] Operation Coil: M4
Type of SignScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan