Mitsubishi Electric Main circuit B contact type electromagnetic contactor (AC operation type) BN series

Sebelum PPN:
Rp6.799.900 - Rp10.999.900
Spesifikasi
Electrical Durability500,000 times
FunctionCoil Surge Absorbing Function: Yes, Terminal Covers: No, Wiring Streamlining Terminal: No
Mechanical Durability5 million times
Minimum load[Main contact (level)] 48V 200mA, [Auxiliary contact (level)] 20V 3mA
Operating Frequency (operation/hour)1200
Rated Insulation Voltage (V)690
SpecificationAC operation type main b contact
Type of SignScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan