Mitsubishi Electric Inverter FR-F800 Series Standard Structure (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp11.999.900 - Rp669.999.900
Spesifikasi
Frequency (Hz)50/60
Output Frequency (Hz)0.2 to 590 (Advanced magnetic flux vector control, upper frequency limit for PM motor control is 400Hz)
Output SignalFive types of open collector output and two types of contact output (1c contact) can be selected based on inverter operation, frequency arrival, frequency detection, operation preparation completion, overload warning, abnormal output, minor fault, etc.
Output overload current rating120% 60s, 150% 3s (reverse time characteristic) Ambient temperature 50 ° C
Protection ClassClosed type (IP20)
Regenerative braking torqueInduction motor: 0.75K to 55K...15% continuous, 75K or higher...10% continuous (maximum allowable duty cycle), IPM motor: approx. 5% (1.5K or lower...approx. 10%) (maximum allowable duty cycle)
Type of controlSoft-PWM control/high carrier frequency PWM control (select from V/F control (optimum excitation control, etc.), advanced magnetic flux vector control (advanced optimal excitation control, etc.), and PM motor control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan