Mitsubishi Electric Inverter FR-F800 400 V ac 30 kW Compressor Fan Application Pump Ethernet

Sebelum PPN:
Rp239.999.900
Spesifikasi
AS ONE Part Number65-7308-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mitsubishi InverterMitsubishi FR-F800 Series 3 Phase Inverter Drive Frequency Converter has an electrical rating of 400 V ac, 62A, 30 kW at 50/60 Hz. This drive is a cost effective drive for controlling low duty constant torque loads. Features and Benefits 5-digit LED display Advanced PID control capability Temperature range from -10 °C for SLD

Ulasan Produk

Tidak ada ulasan