Mitsubishi Electric Inverter FR-E800 series

Sebelum PPN:
Rp30.999.900
Spesifikasi
Ambient Humidity (% RH)95 or less (no condensation) with substrate coating/90 or less (no condensation)
Ambient Temperature (°C)-20 to +60 (derating of rated current is required when used above 50°C), without board coating
Approx. Mass (kg)5.6
Communication MethodRS-485, CC-Link, Modbus RTU, DeviceNet, PROFIBUS-DP
Cooling MethodForced air cooling
EnvironmentAltitude/vibration: 3000m or less (2000m or less for 575V class), 5.9m/s2 or less, 10 to 55Hz (X, Y, Z directions)
Mass (kg)(Summary) 5.6
Motor Capacity (kW)LD 18.5/ND (default setting) 15
Output voltage (V)3-phase 200-240
Protection Class(IEC 60529) Open type (IP20)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity (kW)Inverter (ND): 15
Rated Output Capacity (VA)LD 27500/ND (initial setting) 23900
Rated input AC voltage (V)3 phase 200~240(50/60Hz)
Storage Temperature Range (°C)-40 to +70/Atmosphere: Indoors (no corrosive gas, flammable gas, oil mist, or dust)
TypeSmallest class high performance inverter FREQROL-E800 series 3-phase 200V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
IoT: Collaborates with host IT systems in real time, centrally and remotely monitors operating status, contributing to further productivity improvements. AI: We support startup work and troubleshooting using AI and smartphone cooperation. Safety: A variety of safety monitoring functions, wireless inverter connectivity, etc. ensure stable and safe operation of equipment. Performance: Realizes a variety of drive methods and expands the scope of application to devices and systems.

Ulasan Produk

Tidak ada ulasan