Mitsubishi Electric Insulation monitoring unit

Sebelum PPN:
Rp23.999.900
Spesifikasi
Applicable StandardEMC: EN61131-2: 2007/EN61326-1: 2013, Safety standard: EN61131-2: 2007/EN61010-1: 2010, UL standard: UL508, c-UL standard: CSA C22.2 No.142, KC (Korea Radio Act)
Current Consumption (A)(DC5V internal) 0.17
Dimensions, H x W x D (mm)98x27.4x90.5
Measurement RangeLow sensitivity mode: 0 to 1000mA, high sensitivity mode: 0.00 to 100.00mA
Occupied In/Out Points16 points (I / O allocation: Intelli 16 points)
ResolutionLow sensitivity mode: 1mA, high sensitivity mode: 0.01mA
Suitable WireVoltage input terminal: Single wire AWG24 to AWG17 (Φ0.5 to 1.2 mm) / Stranded wire AWG20 to AWG16 (0.5 to 1.3 mm²), ZCT input terminal (Z+, Z terminal): AWG24 to AWG17 (Φ0.5 to 1.2 mm) / Stranded wire AWG20 to AWG16 (0.5 to 1.3 mm²)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan