Mitsubishi Electric High-sensitivity contactor (electromagnetic switch) MSOD-Q series

Sebelum PPN:
Rp3.099.900 - Rp3.799.900
Spesifikasi
Electrical Durability[AC-3 class (domestic rating)] 1 million times
Feature[Operating coil] [Coil time constant [ms]] 10, [Power consumption [W]] DC24V coil: 1.3, DC48V coil: 1.65, [Operating voltage type] DC
Function[Protective cover for live parts] Yes, [Surge absorption for operation coil] Yes, [Wiring streamlining terminal] No
Mechanical Durability10 million times
Minimum load[Main contact (level)] 24V 300mA, [Auxiliary contact (level)] 5V 3mA
Mode[Thermal relay protection] 2 elements included (overload and restraint protection)
Operating Frequency (operation/hour)[AC-3 class] 1800
Rated Capacity (kW)[Main Contacts] [Three-phase motor AC-3 class (domestic rating)] AC200-220V: 2.5, AC380-440V: 4, AC500-550V: 4
Rated Insulation Voltage (V)690
Terminal Screw Size[Main circuit (power supply side)] M3.5, [Main circuit (load side)] M3.5, [Operation coil] M3.5, [Auxiliary circuit] M3.5
Type of SignScrew/DIN rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan