Mitsubishi Electric High Speed Counter Unit

Sebelum PPN:
Rp12.999.900
Spesifikasi
Applicable ConnectorA6CON1, A6CON2, A6CON4 (sold separately)
Count input signal1-phase input (1x / 2x), 2-phase input (1x / 2x / 4x), CW / CCW input
Counting Range32-bit signed binary (-2147483648 to 2147483647)
Current Consumption (A)0.17 (DC5V inside)
Dimensions, H x W x D (mm)106 Base unit mounting part 98mm) x 27.8 x 110
External InputPreset, function start, digital filter
External OutputTransistor (sink type) output: 2 points / channel, 12/24 VDC 0.5 A / point, 2 A / common
Mass (kg)0.12
Measuring ItemPulse width (ON width / OFF width / rise to rise / fall to fall)
Number of Channels2 channels
Number of measurement points (points)1 / channel
Occupied In/Out Points16 points (I / O assignment: Intelli 16 points)
Wiring Connection40-pin connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan