Spesifikasi
| Clock Function | Display information: Year, month, date, hour, minute, second, day of the week (leap year automatic detection), accuracy: ±45 seconds per month/25°C (TYP) |
|---|---|
| Connection Shape | Spring clamp terminal block |
| Flash | Write up to 20,000 times |
| Frequency (kHz) | [X0 to X5]:200/[X6 to X17]:10 |
| Fuse | 125V 3.15A Time Lag Fuse |
| In / Out control method | Refresh method |
| Input Current (mA) | X0 to X17:5.3mA/DC24V |
| Input Format | Sink / source |
| Input Signal | No-voltage contact input, sink: NPN open collector transistor/source: PNP open collector transistor |
| Input Voltage (V) | DC24 +20%, -15% |
| Inrush Current | Maximum 35A 0.5ms or less/DC24V |
| Memory Capacity | Program capacity: 64k steps/128k steps (128k bytes/256k bytes, flash memory), SD memory card: memory card capacity (SD/SDHC memory card: maximum 16GB), device/label memory: 120k bytes, data memory/standard ROM: 5MB |
| Number of Input Points | 16 points |
| Number of Input/Output Points | (1) Number of input/output points: 384 points or less, (2) Number of remote I/O points: 512 points or less, Total of (1) and (2): 512 points or less |
| Number of Outputs | 16 points |
| Operation Indicator | LED lights up when input is ON/LED lights up when output is ON |
| Output Format | Relay output |
| Power Consumption (W) | 5 |
| Power capacity (mA) | DC24V: 500, DC5V: 720 |
| Power failure retention function | Up to 12K words |
| Programming language | Ladder Diagram (LD), Structured Text (ST), Function Block Diagram/Ladder Language (FBD/LD), Sequential Function Chart (SFC) |
| Rated Sensitivity Current (mA) | [Input ON] X0 to X17: 3.5 or more / X10 and later: 3.0 or more, [Input OFF] 1.5 or less |
| Rated Voltage (V) | DC24 |
| Rated voltage fluctuation Range | +20%, -15% |
| Retention Method | Large capacitor |
| Type | Standby type, initial execution type, scan execution type, fixed cycle execution type, event execution type |
| Type of control | Stored program iteration |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
