Mitsubishi Electric FW-S series transformer unit

Sebelum PPN:
Rp58.999.900
Spesifikasi
Ambient Temperature (°C)0-40 (recommended 20-30
Frequency(AC input) 47.5Hz to 63Hz, (AC output) UPS operation: 50/60Hz (synchronized with the output frequency of the connected UPS), UPS bypass: input frequency (dependent on the input frequency)
Input Capacity3.0kVA
Installation TypeTower/rack compatible
Mass (kg)About 40
Number of Phases(AC input/AC output) Single-phase two-wire system
Outer Dimensions, Width W x Depth D x Height H (mm)250x484x507
Output Capacity3.0kVA/2.4kW
Paint ColorGray
ROHS Directive (Corresponding to 10 Substances)Correspondence
Relative Humidity25 to 85% RH or less (no condensation)
Terminal Block(AC input/AC output) M4 terminal block
Type(Product) Terminal block and outlet specifications
Voltage (V)(AC input) AC185 to 260, (AC output) UPS operation: 200-240 ±5% (depending on the output setting of the connected UPS), UPS bypass: 200-240 (within ±10% of input voltage)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please refer to the New Product News (No.U013) for compatible UPS units. Please use the 100V output from the UPS main unit. Make sure the total output does not exceed the rated capacity of the UPS.
Feature
Wide variety It can be combined with the FW-S series 3.0kVA UPS unit. It can be combined with an environmentally resistant UPS or a product with a power outage compensation time of 5 or 10 minutes, allowing you to create the combination that meets your needs. Freedom of installation: The transformer unit is installed separately from the UPS main unit. This also contributes to the miniaturization of panels. (This is a two-unit configuration consisting of a UPS main unit and a transformer unit. When installing them side by side, a space approximately twice the width of the FW-V20 is required.) Output voltage can be selected. Output voltage can be set to 200V or 100V. Customers can flexibly use either 200V for power or 100V for control power supply depending on their application.

Ulasan Produk

Tidak ada ulasan