Mitsubishi Electric For GOT2000 Series Ethernet Communication Unit

Sebelum PPN:
Rp4.599.900
Spesifikasi
Applicable StandardUL/cUL, CE(EMC), CE(RoHS), KC
Current Consumption (A)(Internal DC5V) 0.14
Length (m)(Maximum segment) 100
Mass (kg)0.07
Number of ConnectionsGOT / 128 units (16 units or less recommended)
Number of Tiers(Maximum cascade connection) 100BASE-TX: 2 stages, 10BASE-T: 4 stages
Suitable ModelGT27, GT25 (5.7 type, wide model, environmentally resistant model, excluding handy GOT)
Suitable ModelsGT27, GT25 (5.7 type, wide model, environmentally resistant model, excluding handy GOT)
Transmission MethodBaseband
Transmission distance (m)(Maximum distance between nodes) 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Maximum number of cascade connection stages: The maximum number of nodes that can be connected when using a repeater hub. Check with the manufacturer of the switching hub to check the number of connectable stages when using a switching hub. Number of GOTs connected / GOT installation distance: Varies depending on the specifications of the Ethernet network system to which the GOT is connected. Number of GOT connections: If multiple network devices (including GOTs) are connected to the same segment, the network load will increase and the communication performance between the GOT and sequencer may deteriorate. Communication performance may be improved by the following measures. Use a switching hub. Reduce the number of GOT monitors.
Feature
GT25-J71E71-100 is used for Ethernet connection and gateway function with GOT.

Ulasan Produk

Tidak ada ulasan