Spesifikasi
| Atmosphere | No corrosive or flammable gases or conductive dust, and not too dusty |
|---|---|
| Communication Function | Ethernet communication: CC-Link IE Field Network Basic, SLMP, MODBUS/TCP (slave), GT Designer3 USB communication: PC communication (GT Designer3, data transfer tool) RS-485 communication: Simple PC-to-PC link, MODBUS/RTU, ASCII (slave) |
| Display | LCD: 320 dots x 128 dots TFT monochrome, 7-segment LED (for monitor): 4 digits (1 set), Unit display LED: 4 types (1 set), Status display LED: 6 points |
| Ground | Type D grounding (100Ω or less, common grounding with high-voltage systems is not permitted) |
| Input | Tension detector input: For LX type tension detector, for strain gauge (range switching) |
| Installation Location | Inside the control panel |
| Insulation Resistance (MΩ) | DC500 V 5 or more measured with an insulation resistance tester between all terminals and the earth terminal |
| Mass (kg) | About 1 |
| Noise Immunity | Noise voltage 1000Vp-p noise width 1μsec period 30 to 100Hz noise simulator |
| Operating Humidity Range (%RH) | 35 to 85 (no condensation) |
| Operating Temperature Range (°C) | 0 to 40 |
| Operation | Touch panel: Analog resistive film type, Jog dial: With push-on switch, Key switch: 8 points |
| Option | Expansion options: LE7-DCA type reel diameter calculation option, LE7-CCL type network option<br>External memory cassette: LD-8EEPROM type EEPROM cassette |
| Outer Dimensions (mm) | 105x170x125 |
| Power Input (V) | Input: AC100 to 240, Output: DC5 for tension detector, DC5 for volume, DC24 for contact input |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shock Resistance (m/s²) | 147 11ms action time, sine half-wave pulse, 3 times in each direction of X, Y, and Z |
| Signal Format | Contact signal input: 6 general-purpose points, sink/source switchable Output: 2 general-purpose points Analog signal input: 3 general-purpose points Output: 2 general-purpose points |
| Storage Humidity Range (%RH) | 35 to 85 (no condensation) |
| Storage Temperature Range (°C) | -20 to 60 |
| Type of Sign | Panel mounting, floor mounting |
| Withstand Voltage (V/minute) | AC1500 Measured between all terminals and the ground terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
