Mitsubishi Electric DC (Main Circuit) Magnetic Contactor (AC Operation Type) DU-2xN Series

Sebelum PPN:
Rp59.999.900
Spesifikasi
Contact Configuration[Enabled] [Main contact (standard)] 2a1b [Auxiliary contact (standard)] 2a2b
Electrical Durability[DC2, DC4 level] 500,000 times
Feature[Operating coil] [Operating voltage type] AC [Instantaneous input [VA]] 440 [Continuous input [VA]] 40 [Power consumption [W]] 4.2
Function[Surge absorption for operation coil] Yes [Protective cover for live part] No [Wiring streamlining terminal] No
Mechanical Durability2.5 million times
Minimum load[Auxiliary contact (level)] 20V 3mA
Rated Insulation Voltage (V)660
Remark1DJSBDT
SpecificationAC operated DC magnetic contactor
Terminal Screw Size[Main circuit (power supply side)] M10 [Main circuit (load side)] M10 [Auxiliary circuit] M4 [Operation coil] M4
Type of SignScrew
Voltage (V)AC200V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan