Mitsubishi Electric Circuit protector CP30-BA series

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number67-8182-91
Specification●Frame A: 30●Number of poles: 1●Maximum applicable voltage (AC): AC200V class●Maximum applicable voltage (DC): DC60V class●Rated current (A): 7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a small terminal cover that can be opened and closed as standard: Equipped with a small terminal cover that can be opened and closed as standard, the maintenance workability of the terminal is improved and it is easier to use. Compliant with major international standards as standard: In addition to Canadian and US standards and CE marking by a third party certification, it also complies with CCC products, and is compliant with various international standards as standard. Compatible with AC/DC: Since it is compatible with AC/DC, it can be used as is for circuits of AC250V or less and DC65V or less. There is no chance of mis-ordering AC or DC. Compatible with spring clamp terminal specifications: It reduces the labor required for wiring and maintenance, and achieves "saving construction," "stable quality," and "improved maintainability." *The rated current is up to 20A. (CCC certification has not been obtained for the rated current of 20A.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait