Mitsubishi Electric CC-Link IE TSN Master/Local Unit

Sebelum PPN:
Rp7.499.900
Spesifikasi
Applicable StandardUL cUL CE(EMC) CE(RoHS) KC(EMC)
Communication ProtocolTime division method
Communication Speed1Gbps, 100Mbps (available with firmware version \"1.010\" or later)
Connection cableEthernet cable that meets the standards: Category 5e or higher (double shielded, STP) straight cable
Ethernet InterfaceRJ45 connector (AUTO MDI/MDI-X)
Maximum number of connectionsMaster station: 61, Local station: 121
Number of Input/Output Points8 points
Power SupplyVoltage: DC24V +20% -15%, Current consumption: 220mA
Station TypeMaster station or local station
Transmission lineLine type, star type (line type and star type can be mixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan