Mitsubishi Electric CC-Link IE Field Network Remote IO-Link Unit

Sebelum PPN:
Rp19.999.900
Spesifikasi
Applicable StandardUL cUL CE(EMC) CE(RoHS) KC(EMC)
Common Specifications8 points 1 common
Number of ChannelsIO-Link mode: 8 (max), IO-Link (sink input) mode: 8 (max), SIO (sink input) mode: 8 (max), SIO (source output) mode: 8 (max)
Power SupplyVoltage: 24V DC (ripple rate within 5%) (allowable voltage range: 20.4 to 28.8V DC), current: 95mA or less (24V DC, all points ON)
Protective FunctionC/Q: Overcurrent, overheat protection, L+: Overcurrent
Rated Input Voltage (V)DC24 (ripple rate within 5%) (allowable voltage range DC20.4 to 28.8)
Type of InsulationBetween I/O and power supply: Digital isolator isolation, Between channels: None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan