Mitsubishi Electric CC-Link IE Field Network High-Speed Counter Unit

Sebelum PPN:
Rp14.999.900
Spesifikasi
Count input signalPhase: 1-phase input (1x/2x), 2-phase input (1x/2x/4x) CW/CCW input signal level (ΦA/ΦB): (differential input) EIA standard RS-422-A differential line driver level (equivalent to AM26LS31 (Texas Instruments Japan)), DC input: DC5/24V, 4 to 8mA
External InputZ phase: (differential input) EIA standard RS-422-A differential line driver level (equivalent to AM26LS31 (Texas Instruments Japan)): 2 points, DC input: DC5/24V, 4 to 8mA: 2 points, Function: Latch counter
External OutputMatching output: Transistor (sink type) Output: 4 points, DC5 to 24V, 0.1A/1 point, 0.4A/1 common
Installation LocationInside the control panel
Number of Channels2 channels
Power SupplyVoltage: DC24V (DC20.4 to 26.4V), Current: 0.22A (at DC24V)
Shock Resistance (m/s²)Compliant with JIS B 3502 and IEC 61131-2 (147, XYZ/3 directions, 3 times each)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan