Mitsubishi Electric CC-Link IE Controller Network Unit

Sebelum PPN:
Rp23.999.900
Spesifikasi
Applicable ConnectorDual LC connector
Cable(Communication) Optical fiber cable that meets the 1000BASE-SX standard: Multimode optical fiber (GI)
Communication ProtocolToken ring method
Communication Speed1Gbps
Current Consumption (A)0.88 (DC5V internal)
Dimensions, H x W x D (mm)106 (base unit mounting part 98 mm) x 27.8 x 110
Mass (kg)0.18
Maximum Number of Networks239
Occupied In/Out Points32 points (I / O assignment: Intelli 32 points)
Transmission capacity1920 bytes maximum
Transmission lineDouble loop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan