Mitsubishi Electric AC operated electromagnetic relay SR-T series

Sebelum PPN:
Rp919.900 - Rp1.399.900
Spesifikasi
Electrical Durability[AC-15 class] 500,000 times, [DC-13 class] 500,000 times
Feature[Operating coil] [Power consumption [W]] 2.2, [Operating voltage type] AC, [Instantaneous input [VA]] 45, [Continuous input [VA]] 7
Function[Charging part protection cover] Yes, [Operation coil surge absorption] No, [Wiring streamlining terminal] No
Mechanical Durability10 million times
Minimum load[Level] 20V 3mA
Operating Frequency (operation/hour)1800
Rated Insulation Voltage (V)690
Terminal Screw Size[Control circuit] M3.5, [Operation coil] M3.5
Type of SignScrew, DIN rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan