Schneider Electric Variable Speed Drive ATV320 380 to 500 V ac 2.2 kW Altivar Machine ATV320 Ethernet

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp66.999.900
Spesifikasi
AS ONE Part Number65-7328-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Altivar ATV320 Series The Altivar Machine ATV320 variable speed drive is simple yet enhanced in many areas. They are designed for OEMs to meet the simple and advanced requirements of 0.18→15kW three-phase synchronous and asynchronous motors. This type of VFD is the perfect solution to improve machine effectiveness in a variety of applications. Features and Benefits: Combines the simplicity of asynchronous and synchronous motors with the enhanced automation capabilities of open-loop motor control. This also applies to low speed dynamic accuracy for start/stop applications. EtherNet/IP-Modbus TCP, ProfinetEtherCAT, Profibus, CANopen, DeviceNet and other Advanced Connectivity Equipped with features such as ATVLogic that brings expertise and flexibility to the machine, the Altivar Machine ATV320 variable speed drive continues the tradition of robustness and reliability of its predecessors. To maximize machine operating time during production changes, safety diagnostics and safe operation, system integration, and network configuration can be realized in a timely manner. The ATV320 is designed to be a cost-effective and easy-to-install installation that accommodates multiple machine layouts and can be installed inside locations such as cabinets or machine frames.These VFDs are rugged, strong, reliable, and IEC60721-3 Featuring a 3 class 3C3 coated substrate and a variable frequency drive, extending the machine's availability in harsh environments The series includes a variety of mounting options depending on the machine (vertical, horizontal, with the drive installed horizontally) Comprehensive built-in safety with four features: additional safety torque-off (with option to offset control module, side-by-side), and full safety monitoring to simplify machine qualification and compliance with Machinery Directive 2006/42/EC This is an account. Easy-to-install communication card in cassette format Where are variable frequency drives usually found? The ATV320 series accommodates both simple and advanced mechanical requirements Can be used for both mechanical and electrical installations Material processing - small conveyor packaging - Small labeling machines, small bagging machines Machines with machines with fans - Air or smoke evacuation, plastic film production machines, ovens, boilers etc. Simple consumer processing of access barriers, rotation of billboards, etc. The inverter drive is an excellent solution for companies that need to lift and move products and materials.It is also used in the health industry, such as medical beds and treadmills, and in the food and beverage industry, such as flour mills, kneaders, and mixers. How to maintain your ATV320 Series VFD Although the Altivar12 does not require any preventive maintenance, we recommend that you perform some periodic checks to optimize performance. Condition and tightness of all connections. Ensure that the temperature around the unit is maintained at an acceptable level and that ventilation is effective. The average service life of a fan is 10 years. Make sure there is no visible dust. Make sure the fan is always working properly and there is no physical damage to the cover.

Ulasan Produk

Tidak ada ulasan