Schneider Electric Variable Speed Drive ATV320 380 to 500 V ac 0.55 kW Altivar Machine ATV320 Ethernet
Kondisi Barang:
Authorized Partner
Spesifikasi
| AS ONE Part Number | 65-7306-69 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Altivar ATV320 Series Altivar Machine ATV320 variable speed drives are simple yet powerful. They are designed for OEM manufacturers to meet the simple and advanced requirements of three-phase synchronous and asynchronous motors from 0.18 to 15 kW. This type of VFD is the perfect solution to improve machine effectiveness in various applications. Features and Benefits: Combining the simplicity of asynchronous and synchronous motors with enhanced automation capabilities through open loop motor control. This also applies to low speed dynamic accuracy for start/stop applications. Advanced Connectivity such as EtherNet/IP - Modbus TCP, Profinet EtherCAT, Profibus, CANopen, DeviceNet Equipped with features such as ATVLogic that brings expertise and flexibility to your machine Altivar Machine ATV320 variable speed drives continue the tradition of robustness and reliability of its predecessors. Safety diagnostics and safe operation, system integration, and network configuration can be achieved in a timely manner to maximize machine uptime, especially during production changeovers. The ATV320 is designed to accommodate multiple machine layouts and be a cost-effective, easy installation inside locations such as cabinets or machine frames. These VFDs are rugged, strong and reliable with an IEC60721-3-3 Class 3C3 coated base and variable frequency drive to increase machine availability in harsh environments. The series offers a variety of mounting options depending on the machine (vertical, horizontal, side-by-side with the option to offset the control module if the drive is mounted sideways). A comprehensive built-in safety account with four functions: additional safe torque-off, and full safety monitoring to simplify machinery certification and compliance with Machinery Directive 2006/42/EC. Communication card easily installed in cassette format Where are variable frequency drives typically found? The ATV320 series can cater for simple or advanced machine requirements Can be used in mechanical and electrical installations Raw material processing - small conveyors Packaging - small labelling machines, small bagging machines Machines with fans - air or smoke extraction, plastic film making machines, ovens, boilers etc. Simple consumer machines such as handling access barriers, turning advertising boards Health industry such as medical beds and running machines Food and beverage industry also used in flour mills, kneaders, mixers etc. This inverter drive is also an excellent solution for companies that require lifting and moving goods and materials. How to maintain your ATV320 series VFD The Altivar 12 does not require any preventive maintenance, however it is recommended that you carry out some regular checks to optimise performance. Condition and tightness of all connections. Ensure that the temperature around the unit is kept at an acceptable level and that ventilation is effective. The average service life of the fan is 10 years. Ensure that there is no visible dust. Ensure that the fan is always working properly and that there is no physical damage to the cover.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
