Schneider Electric Ultra-compact power LED rotating light Φ84 LRP series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
ColorBlue
Height (mm)168
Lead Wire Length (mm)500
Mounting Diameter (Φmm)70
Power Consumption (W)4
Rated Control Power Supply Voltage (V)100 AC
ToneNone
Width (mm)84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ84, base type, unique technology makes it small but highly visible. A small LED rotating light that is space-saving.
It comes standard with a "spot lens" and is designed for high visibility from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
This type comes with a circular base that hides the wiring and three legs after installation, but it can also be hung or mounted on a wall.
The light is reflected by a curved mirror, making it just as bright as an incandescent bulb.
We have a wide range of installation options available, so you can choose the installation method depending on the installation location.
The AC/DC 24V specification can be directly driven by a PLC.
(Can be controlled with a PLC that supports DC24V 200mA or more and inrush current of 2A or more) The globe is made of impact-resistant polycarbonate resin.
Protection characteristics are IP41 (when installed in the correct direction).

Ulasan Produk

Tidak ada ulasan