TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 5V dc 2A 10W ZWS10B-5
#Grup produk P112471378
Spesifikasi
| Applicable Standard | Noise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11 |
|---|---|
| Cooling Method | Natural air cooling |
| Height (mm) | 22 |
| Holding Time (ms) | 20 |
| Input Current (A) | 0.25/0.13 |
| Input Frequency (Hz) | 47~63 |
| Input Voltage Range (V) | DC120~370, AC85~265 |
| Insulation Resistance (MΩ) | 100min (Output-FG: 500VDC, 25°C, 70%RH) |
| Leakage Current | 0.15/0.3mA or less (100/230VAC) |
| Length (mm) | 73.5 |
| Maximum Output Power (W) | 2 |
| Mounting | Open frame (board) |
| Number of Phases | Single-phase |
| Operating Temperature (°C) | Natural air cooling/-10 to 70 (-10 to 50/100%, 60/70%, 70/20%) |
| Output Voltage Adjustment Range (V) | 4.5~5.5 |
| Overcurrent Protection | 2.1A~ |
| Overvoltage Protection | DC5.75~7V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Output Voltage (V) | DC5 |
| Ripple Noise (mVp-p) | 120(0≤Ta≤70°C) /160(-10≤Ta<0°C) /200(-10≤Ta<70°C) |
| Safety Standard | Certification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1, EN50178 Compliant with Electrical Appliance and Material Safety Act (at 100VAC) |
| Shape | Open frame |
| Shock Resistance | 196.1m / s² or less |
| Storage Temperature (°C) | -30~75 |
| Temperature fluctuation | 0.02%°C |
| Vibration Resistance | 10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions |
| Width (mm) | 50 |
| Withstand Voltage | Input-FG / 2kVAC (10mA) , Input-Output / 3kVAC (10mA) , Output-FG / 500VAC (20mA) 1 minute each |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Output voltage 5V dcOutput current 2A
Rated power 10W
Number of outputs: 1
Input voltage 120-370 dc, 85-265 ac
Mounting type: Chassis mount package type: Open frame length: 73.5mm
Width 55mm
Depth 22mm
Efficiency 78%
Maximum temperature +70℃
TDK Lambda ZWS-B Series 10-30 Switching Power Supply. The TDK Lambda ZWS-B series is a highly reliable single-output power supply. This switching power supply is 30% smaller than the previous generation. The ZWS-B series single-output power supplies have a maximum no-load input power of 0.5V, making them suitable for green products. They are ideal for applications such as LED, industrial, test, and broadcasting. 30% smaller than the previous generation. Operating temperature: -10 to +70°C. No-load input power: 0.5V. Cap life: 100mA. Simplifies equipment design. Improves system power optimization. Ideal for green products. Excellent reliability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TDK-Lambda%20Switching%20Power%20Supply%205V%20dc%202A%2010W%20ZWS10B-5/aiP112471378-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
