TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 48V dc 12.5A 600W RWS600B-48

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 48V dc
Output current = 12.5A
Rated power = 600W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting type = Chassis mount Package type = With cover Length = 61mm
Width = 120mm
Depth = 190mm
Efficiency = 85%, 88%
Weight = 1.6kg
TDK-Lambda Switch Mode Power SuppliesTDK-Lambda RWS-B series 600W single output switch mode power supplies have an output current rating of 12.5A @ 48V dc. The product has universal input power supply voltage ratings of 85 → 265V ac and 120 → 330V dc. This switch mode power supply is positioned as a mid-range product with simple features. It is housed in a simplified, compact, highly efficient power supply package. Improved efficiency at low loads and low power consumption in standby mode contribute to reducing the environmental impact. This power supply is internally cooled by a fanFeatures & BenefitsHigh efficiency Level B EMI Low profile Operating temperature range: -10 → 70°C Screw connectionApplicationsBroadcast Communication Industrial LED SignageTest & MeasurementCertificationsCE certified CSA certified EN60950-1 UL recognized

Ulasan Produk

Tidak ada ulasan