TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 3.3V dc 3A 15W HWS15A-3/A

Sebelum PPN:
Rp979.900
Spesifikasi
Applicable StandardNoise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B, Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11
Cooling MethodNatural air cooling
Efficiency(100/200VAC) 70%/71%
Harmonic current regulationIEC61000-3-2 compliant
Height (mm)82
Holding Time (ms)20
Input Current (A)0.24/0.15
Input Frequency (Hz)47~63
Input Voltage Range (V)DC120~370, AC85~265
Insulation Resistance (MΩ)100min (between output and FG: 500VDC, 25°C, 70%RH) , 10min (between output and CNT: 100VDC, 25°C, 70%RH)
Leakage Current0.5mA or less (at 100/230VAC: 0.2/0.4)
Length (mm)80
Maximum Output Power (W)10
MountingWith chassis (unit)
Number of PhasesSingle-phase
Operating Temperature (°C)-10~70(-10~50/100%, 60/80%, 70/60%)
Output Current (A)(Maximum) 3
Output Voltage Adjustment Range (V)2.97~3.96
Overcurrent Protection3.15A~
Overvoltage ProtectionDC4.13~4.95V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Output Voltage (V)DC3
Ripple Noise (mVp-p)120(0≤Ta≤70°C) /160(-20≤Ta<0°C)
Safety StandardCertification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1 Compliant with: Electrical Appliance and Material Safety Act
Storage Temperature (°C)-30~85
Temperature fluctuation0.02%°C
Vibration Resistance10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions
Width (mm)31.5
Withstand VoltageInput-FG / 2.5kVAC (20mA) , Input-Output / 3kVAC (20mA) , Output-FG / 500VAC (100mA) , Output-CNT / 100VAC (100mA) 1min each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 3.3V dc
Output current = 3A
Rated Power = 15W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting type = Chassis mount Package type = With cover Length = 82mm
Width = 26.5mm
Depth = 80mm
Efficiency = 85%
Weight = 180g
EN55011/EN55022-B, FCC-B, VCCI-B. UL / CSA / EN60950-1 / UL508 (with cover). Only products with A at the end of the part number are covered types, others are open frame types. . HWS-A Series 15 W to 1500 W Single Output Industrial Power Supplies. TDK-Lambda HWS-A series AC-DC power supplies consist of five models with rated output power of 15 W-150 W. The existing HWS series has been significantly upgraded and is compatible with the new HWS-A series, making it easy to upgrade. This switching power supply is up to 12% lighter than the previous series, and contributes to reducing the environmental burden with up to 91% efficiency and ultra-low power consumption at no load. HWS-A power supplies operate with a universal input voltage of 85-265 V ac. The 50 W, 100 W and 150 W models feature active power factor correction. The operating temperature range of the HWS-A models is -10°C to +50°C at full load, up to 70°C with proper derating. Typical applications for switching power supplies include factory automation, process control, LED displays and billboards, instrumentation, and broadcasting and communication equipment. High efficiency up to 91% Wide range AC input Low cost Easy system cooling Supports global use Limited lifetime warranty

Ulasan Produk

Tidak ada ulasan