TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 24V dc 6.5A 150W HWS150A-24
#Grup produk P112471059
Spesifikasi
| Applicable Standard | Noise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B, Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11 |
|---|---|
| Cooling Method | Natural air cooling |
| Efficiency | (100/200VAC) 88%/90% |
| Harmonic current regulation | IEC61000-3-2 compliant |
| Height (mm) | 82 |
| Holding Time (ms) | 20 |
| Input Current (A) | (100/200VAC) 1.9/0.95 |
| Input Frequency (Hz) | 47~63 |
| Input Voltage Range (V) | DC120~370, AC85~265 |
| Insulation Resistance (MΩ) | 100min (Output-FG: 500VDC, 25°C, 70%RH) |
| Leakage Current | 0.5mA or less (at 100/230VAC: 0.2/0.4) |
| Length (mm) | 160 |
| Maximum Output Power (W) | 156 |
| Mounting | With chassis (unit) |
| Number of Phases | Single-phase |
| Operating Temperature (°C) | -10~70(-10~50/100%, 60/60%, 70/20%) |
| Output Current (A) | (Maximum) 6.5 |
| Output Voltage Adjustment Range (V) | 19.2~28.8 |
| Overcurrent Protection | 6.82A~ |
| Overvoltage Protection | DC30.0~34.8V |
| Power Factor | 0.98/0.93 |
| Rated Output Voltage (V) | DC24 |
| Ripple Noise (mVp-p) | 150(0≤Ta≤70°C) /180(-20≤Ta<0°C) |
| Safety Standard | Certification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1 Compliant with: Electrical Appliance and Material Safety Act |
| Storage Temperature (°C) | -30~85 |
| Temperature fluctuation | 0.02%°C |
| Vibration Resistance | 10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions |
| Width (mm) | 37 |
| Withstand Voltage | Input-FG / 2kVAC (20mA) , Input-Output / 3kVAC (20mA) , Output-FG / 500VAC (20mA) 1min each |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Output voltage = 24V dcOutput current = 6.5A
Rated power = 150W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting Type = Chassis Mount Package Type = Open Frame Length = 82mm
Width = 37mm
Depth = 160mm
Efficiency = 90%
Weight = 500g
EN55011/EN55022-B, FCC-B, VCCI-B. UL / CSA / EN60950-1 / UL508 (with cover). Only products with A at the end of the part number are covered types, others are open frame types. . HWS-A Series 15 W to 1500 W Single Output Industrial Power Supplies. TDK-Lambda HWS-A series AC-DC power supplies consist of five models with rated output power of 15 W-150 W. The existing HWS series has been significantly upgraded and is compatible with the new HWS-A series, making it easy to upgrade. This switching power supply is up to 12% lighter than the previous series, and contributes to reducing the environmental burden with up to 91% efficiency and ultra-low power consumption at no load. HWS-A power supplies operate with a universal input voltage of 85-265 V ac. The 50 W, 100 W and 150 W models feature active power factor correction. The operating temperature range of the HWS-A models is -10°C to +50°C at full load, up to 70°C with proper derating. Typical applications for switching power supplies include factory automation, process control, LED displays and billboards, instrumentation, and broadcasting and communication equipment. High efficiency up to 91% Wide range AC input Low cost Easy system cooling Supports global use Limited lifetime warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TDK-Lambda%20Switching%20Power%20Supply%2024V%20dc%206_5A%20150W%20HWS150A-24/1nP112471059-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
