TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 24V dc 4.3A 103W ZWS100BAF-24

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 24V dc
Output current = 4.3A
Rated Power = 103W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting Type = Chassis Mount Package Type = Open Frame Length = 185mm
Width = 45mm
Depth = 72mm
Efficiency = 89%
Weight = 290g
UL60950-1, CSA60950-1, EN60950-1, EN50178 (OV II). TDK-Lambda, 50 to 1500 W, Switch Mode AC-DC Power Supply - ZWS-BAF Series. The ZWS-BAF series switch mode AC-DC power supplies feature a wide AC input range and a compact design. This switch mode AC-DC power supply features active power factor correction for high efficiency. Typical applications for this ZWS-BAF series switch mode AC-DC power supply include factory automation, instrumentation, LED signage, and light industrial equipment. Wide range AC input Compact design Active power factor correction Efficiency up to 90% High line transient protection 3 kV ac output isolation Wide operating temperature range -10 to +70°C allows full load operation at 50°C Convection cooling Overcurrent/Overvoltage protection PFC compliance: Meets EN61000-3-2 (typically 0.98/0.93) EMC compliance: EN55011 / EN55022-B, FCC-B, VCCI-B

Ulasan Produk

Tidak ada ulasan