TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 24V dc 27A 648W HWS600-24

Sebelum PPN:
Rp8.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 24V dc
Output current = 27A
Rated Power = 648W
Number of Outputs = 1
Input voltage = 120 → 330 V dc, 85 → 265 V ac
Mounting Type = Chassis Mount Package Type = Covered Length = 6.5 inches Width = 3.23 inches Depth = 3.94 inches Efficiency = 85%
Weight = 1.6kg
TDK-Lambda Switch Mode Power SuppliesTDK-Lambda HWS series 648W single output AC-DC switch mode power supplies have a rated output current of 27 A @ 24 V dc. This product is rated for universal input power voltages of 85 → 265 V ac and 120 → 330 V dc.Notes:Peak load current (10 sec)On time, 35% duty cycleDerated output above 50°CTerminal block/connector not included in depth. Features and Benefits Adjustable output voltage (± 20%) Built-in fan from 300 to 1500 W types Meets SEMI F47 requirements for semiconductor manufacturing equipment Designed for high reliability and long product lifecycle Easy to install Very compact, typically requiring 50% less space than previous generation products Power on LED indicator Overvoltage and overcurrent protection Screw terminals Certifications CSA 60950-1 EN50178 EN 55022-B EN 60950-1 EN61000-3-2 (Power Factor Correction) FCC Class B UL60950-1 UL508

Ulasan Produk

Tidak ada ulasan