TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 24V dc 12.5A 300W RWS300B-24
#Grup produk P112470810
Spesifikasi
| Applicable Standard | Noise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B, Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11 |
|---|---|
| Cooling Method | Forced air cooling |
| Efficiency | (100/115VAC) 85%/85% (200/230VAC) 88%/88% |
| Harmonic current regulation | IEC61000-3-2 compliant |
| Height (mm) | 102 |
| Holding Time (ms) | 20 |
| Input Current (A) | (100/115VAC) 3.8/3.6 (200/230VAC) 2.1/1.9 |
| Input Frequency (Hz) | 47~63 |
| Insulation Resistance (MΩ) | 100min (Output-FG: 500VDC, 25°C, 70%RH) |
| Leakage Current | 0.75mA or less |
| Length (mm) | 170 |
| Maximum Output Power (W) | 300 |
| Mounting | With chassis (unit) |
| Number of Phases | Single-phase |
| Operating Temperature (°C) | -20~70(-20/50%, -10~50/100%, 60/85%, 70/50%) |
| Output Current (A) | (Maximum) 12.5 |
| Output Voltage Adjustment Range (V) | 21.6~27.6 |
| Overcurrent Protection | 13.13A~ |
| Overvoltage Protection | DC28.8~33.6V |
| Power Factor | (100/200VAC) 0.95/0.9 |
| Rated Output Voltage (V) | DC24 |
| Ripple Noise (mVp-p) | 150(0≤Ta≤70°C) /180(-20≤Ta<0°C) |
| Safety Standard | Certification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1, EN50178, UL508, CSA22.2 No.107.1-01 Compliant with: Electrical Appliance and Material Safety Law |
| Shape | With cover |
| Storage Temperature (°C) | -30~75 |
| Temperature fluctuation | 0.02%°C |
| Vibration Resistance | 10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions |
| Width (mm) | 41 |
| Withstand Voltage | Input-FG / 2kVAC (20mA) , Input-Output / 3kVAC (20mA) , Output-FG / 500VAC (100mA) for 1 minute each |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Output voltage = 24V dcOutput current = 12.5A
Rated power = 300W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting type = Chassis mount Package type = With cover Length = 41mm
Width = 102mm
Depth = 170mm
Efficiency = 85%, 88%
Weight = 900g
TDK-Lambda Switch Mode Power SuppliesTDK-Lambda RWS-B Series 300 W Single Output AC-DC Embedded Switch Mode Power Supplies have a rated output current of 12.5 A @ 24 V dc. It has universal input supply voltage ratings of 85 → 265 V ac and 120 → 370 V dc. This switch mode power supply is positioned as a mid-range product with simple features. It is housed in a simplified, compact, highly efficient power supply package. It contributes to reducing the environmental impact through improved efficiency at low loads and low power consumption in standby mode. This power supply is internally cooled by a fanFeatures & BenefitsHigh efficiency Level B EMI Low profile Operating temperature range: -10 → 70°C Screw connectionApplicationsBroadcast Communication Industrial LED SignageTest & MeasurementCertificationsCE certified CSA certified EN60950-1 UL recognized
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TDK-Lambda%20Switching%20Power%20Supply%2024V%20dc%2012_5A%20300W%20RWS300B-24/miP112470810-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
