TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 24V dc 10A 240W ZWS240BP-24

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 24V dc
Output current = 10A
Rated Power = 240W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting Type = Chassis Mount Package Type = Open Frame Length = 180mm
Width = 84mm
Depth = 42mm
Efficiency = 91%
Weight = 520g
TDK Lambda ZWS-BP Series 150W → 240W Switch Mode Power Supplies. The TDK Lambda ZWS-BP series is a series of extremely reliable single output power supplies. 30% smaller than the previous generation. ZWS-BP single output power supplies have a peak power capacity of 200% and can drive high current start equipment. Ideal for LED, industrial, test and broadcast. . 30% smaller than the previous generation Operating temperature: -10 → +70°C Peak power capacity: 200% 10 year electrolytic capacitor life Simplified equipment design Improved system power optimization Capable of driving high current start equipment High reliability

Ulasan Produk

Tidak ada ulasan