TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 15V dc 10A 150W HWS150A-15/A

Sebelum PPN:
Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 15V dc
Output current = 10A
Rated Power = 150W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting type = Chassis mount Package type = With cover Length = 82mm
Width = 37mm
Depth = 160mm
Efficiency = 90%
Weight = 500g
TDK-Lambda Switch Mode Power SuppliesTDK-Lambda HWS-A Series 150 W Single Output AC-DC Embedded Switch Mode Power Supplies have a rated output current of 10 A @ 15 V dc. They have universal input supply voltage ratings of 85 → 265 V ac and 120 → 370 V dc. They are available in five models from 15 → 150 W. Major upgrades to the established HWS series remain compatible with the new HWS-A series for easy upgrades. These switch mode power supplies are up to 12% lighter than previous series. Up to 91% efficiency and ultra-low no-load power consumption contribute to reducing environmental impact. Note: Only products with an "A" at the end of the model number have a cover installed. All other products are open frame. Features & Benefits Wide range AC input Low cost Easy system cooling Supports global use Limited lifetime warranty Applications Factory automation Process control LED displays and signage Test/measurement Broadcasting Communications Certifications EN55011 / EN55022 FCC and VCCI Curve B UL / CSA / EN60950-1 UL508 (with cover)

Ulasan Produk

Tidak ada ulasan