TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 12V dc 900mA 10.8W ZWS10B-12

Sebelum PPN:
Rp539.900
Spesifikasi
Applicable StandardNoise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11
Cooling MethodNatural air cooling
Height (mm)22
Holding Time (ms)20
Input Current (A)0.25/0.13
Input Frequency (Hz)47~63
Input Voltage Range (V)DC120~370, AC85~265
Insulation Resistance (MΩ)100min (Output-FG: 500VDC, 25°C, 70%RH)
Leakage Current0.15/0.3mA or less (100/230VAC)
Length (mm)73.5
Maximum Output Power (W)0.9
MountingOpen frame (board)
Number of PhasesSingle-phase
Operating Temperature (°C)Natural air cooling/-10 to 70 (-10 to 50/100%, 60/70%, 70/20%)
Output Voltage Adjustment Range (V)10.8~13.2
Overcurrent Protection0.95A~
Overvoltage ProtectionDC13.8~16.2V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Output Voltage (V)DC12
Ripple Noise (mVp-p)150(0≤Ta≤70°C) /180(-10≤Ta<0°C) /240(-10≤Ta<70°C)
Safety StandardCertification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1, EN50178 Compliant with Electrical Appliance and Material Safety Act (at 100VAC)
ShapeOpen frame
Shock Resistance196.1m / s² or less
Storage Temperature (°C)-30~75
Temperature fluctuation0.02%°C
Vibration Resistance10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions
Width (mm)50
Withstand VoltageInput-FG / 2kVAC (10mA) , Input-Output / 3kVAC (10mA) , Output-FG / 500VAC (20mA) 1 minute each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage 12V dc
Output current 900mA
Rated power 10.8W
Number of outputs: 1
Input voltage 120-370 dc, 85-265 ac
Mounting type: Chassis mount package type: Open frame length: 73.5mm
Width 55mm
Depth 22mm
Efficiency 83%
Maximum temperature +70℃
TDK Lambda ZWS-B Series 10-30 Switching Power Supply. The TDK Lambda ZWS-B series is a highly reliable single-output power supply. This switching power supply is 30% smaller than the previous generation. The ZWS-B series single-output power supplies have a maximum no-load input power of 0.5V, making them suitable for green products. They are ideal for applications such as LED, industrial, test, and broadcasting. 30% smaller than the previous generation. Operating temperature: -10 to +70°C. No-load input power: 0.5V. Cap life: 100mA. Simplifies equipment design. Improves system power optimization. Ideal for green products. Excellent reliability.

Ulasan Produk

Tidak ada ulasan