TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 12V dc 900mA 10.8W KWS10A-12

Sebelum PPN:
Rp879.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 12V dc
Output current = 900mA
Rated power = 10.8W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting Type = PCB Mount Package Type = Sealed Length = 38.1mm
Width = 25.4mm
Depth = 21.5mm
Efficiency = 81%
Weight = 35g
IEC 950, EN60950. TUV, UL, CSA certified. MTBF complies with MIL-HDBK-217D. No operation under sustained short circuit conditions. TDK-Lambda, PCB Mount, Enclosed, Switch Mode AC-DC Power Supplies - KW Series. TDK-Lambda KW series of enclosed board power supplies offer a compact solution for a wide range of applications. The KW series is suitable for space-critical applications with no external components due to its compact footprint. The series is highly efficient, with low power losses, making it easy to manage thermal management of the board. Features and Benefits Small and lightweight universal input Input 85 → 265 V ac, ideal for small systems and instrumentation applications worldwide Overvoltage / Overcurrent Protection Plastic case meets UL94V-0 Conducted Emission (EMI) VCCI-II and FCC-B (meets VDE-B with external capacitors) Typical Applications Industrial Test / Measurement Communications / Broadcast

Ulasan Produk

Tidak ada ulasan