TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 12V dc 8.5A 102W RWS100B-12

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 12V dc
Output current = 8.5A
Rated Power = 102W
Number of Outputs = 1
Input voltage = 230V ac
Package Type = Covered Medical Certification = Yes Series = RWS-B
50 → 600 W single output general purpose power supplies from TDK-Lambda Corporation. Increased reliability in the field and reduced cost of ownership. Simplified system integration. Small size.

Ulasan Produk

Tidak ada ulasan